Place Cigarettes, Cigar Butts And Ashes In Receptacles, 5 in W x 3 1/2 in H, LCU5-0254-RD_5X3.5

  • Mfr # LCU5-0254-RD_5X3.5

  • Zoro # G8862150


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0254-RD_5X3.5
Zoro #
G8862150
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Product Type
Cleaning Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.