Shop LYLE

Security Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U1-1001-NP_10X14
  • Zoro # G4707066

product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1001-NP_10X14
Zoro #
G4707066
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-80
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Video Surveillance
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
24 Hours A Day Video Surveillance No Trespassing
Graffiti Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
No
Material Properties
Flexible
State Specific Sign
No
Number of Printed Sides
1
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products