Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10
- Mfr # U1-1001-NP_7X10
- Zoro # G4707057
product price:Â
$
7.39
/ea
Key Features
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1-1001-NP_7X10
- Zoro #
- G4707057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.055 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 11/200 in
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.