Caution, Broken Glass Only, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1095-NP_14X10

  • Mfr # U4-1095-NP_14X10
  • Zoro # G4716358
product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
Broken Glass Only
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1095-NP_14X10
Zoro #
G4716358
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Broken Glass Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Broken Glass Only
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Broken Glass Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products