Shop LYLE

Danger, DANGER DO NOT ENTER, 10 in W x 7 in H, Vertical Rectangle, Plastic, U1-1032-NP_10X7

  • Mfr # U1-1032-NP_10X7
  • Zoro # G4727628

product price: 
$
5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
DANGER DO NOT ENTER
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1032-NP_10X7
Zoro #
G4727628
UPC #
-
Country of Origin
United States
Item
Danger Sign
Legend
DANGER DO NOT ENTER
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Material
Plastic
Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Shape
Rectangle
Color
White
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Enter
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Legend Text Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Style
Text
Product Type
Danger Sign
Shell Material
Plastic

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.