DANGER DO NOT WATCH ARC WELDER AT WORK., 7 in x 10 in, Plastic, U3-1378-NP_10X7
- Mfr # U3-1378-NP_10X7
- Zoro # G4724590
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Legend
DANGER DO NOT WATCH ARC WELDER AT WORK THE LIGHT MAY BLIND YOU
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3-1378-NP_10X7
- Zoro #
- G4724590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.055 in
- Depth
- 11/200 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light May Blind You, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.