Shop LYLE

Caution Sign, 7 in x 10 in, Plastic

  • Mfr # U1-1048-NP_10X7
  • Zoro # G4705569

product price: 
$
5.15
/ea

Key Features

Header
Local Alarm Only
Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1048-NP_10X7
Zoro #
G4705569
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Local Alarm Only
Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
Red
Sign Header
Local Alarm Only
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Red
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not Connected To Fire Departmnet Call Fire Department By Phone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.