Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English
- Mfr # U1-1060-NP_7X10
- Zoro # G4705596
product price:Â
$
7.35
/ea
Key Features
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Width
7 in
Thickness
0.055 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1-1060-NP_7X10
- Zoro #
- G4705596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.055 in
- Height
- 10 in
- Depth
- 11/200 in
- Mounting Hole Dia.
- 0.1875 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.