Plastic Lift Truck Traffic Warning Sign7 in H10 in WVertical Rectangle, LCU6-0100-NP_10X7

  • Mfr # LCU6-0100-NP_10X7

  • Zoro # G9500806


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Warning
Legend
Look Out For Fork Lifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0100-NP_10X7
Zoro #
G9500806
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Lift Truck Traffic Warning Sign
Header
Warning
Legend
Look Out For Fork Lifts
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header
Warning
Metal Detectable
No
Sign Legend Background Color
Orange
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mirror Print
No
Sign Legend
Look Out For Fork Lifts
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Lift Truck Traffic Warning Sign

Description

Plastic Lift Truck Traffic Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products