Shop LYLE

Trash Only, 10 in W x 7 in H, Vertical Rectangle, Plastic, U1-1031-NP_10X7

  • Mfr # U1-1031-NP_10X7
  • Zoro # G4703785

product price: 
$
6.15
/ea

Key Features

Legend
Trash Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1031-NP_10X7
Zoro #
G4703785
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Trash Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Background Color
White
Printed Language
English
Standards
OSHA 1910.145
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend
Trash Only
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Abrasion Resistant
No
Sign Header
No Header
Graffiti Resistant
Yes
Product Type
Facility Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.