Shop LYLE

Trash Only, 14 in W x 10 in H, Horizontal Rectangle, Plastic, U1-1031-NP_14X10

  • Mfr # U1-1031-NP_14X10
  • Zoro # G4703776

product price: 
$
7.79
/ea

Key Features

Legend
Trash Only
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1031-NP_14X10
Zoro #
G4703776
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Trash Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
OSHA Compliant
No
Header
No Header
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend
Trash Only
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Graffiti Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
Yes
Product Type
Facility Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.