Shop LYLE

Recyclable Material Only, 10 in x 14 in, Horizontal Rectangle, Plastic, U1-1062-NP_14X10

  • Mfr # U1-1062-NP_14X10
  • Zoro # G4705410

product price: 
$
6.55
/ea

Key Features

Legend
Recyclable Material Only
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1062-NP_14X10
Zoro #
G4705410
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Recyclable Material Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Recyclable Material Only
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Material Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.