Shop LYLE
See all product information
Create Account
Protected By Electronic Alarm System, 12 in x 12 in, Square, Aluminum, T1-1082-HI_12x12
- Mfr # T1-1082-HI_12x12
- Zoro # G9168704
product price:Â
$
15.39
/ea
Key Features
Legend
Protected By Electronic Alarm System
Sign Material
Aluminum
Width
12 in
Height
12 in
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1082-HI_12x12
- Zoro #
- G9168704
- UPC #
- 849362003249
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 12 in
- Thickness
- 0.063 in
Description
Property Sign, Square, Number of Printed Sides 1, English, Sign Legend Protected By Electronic Alarm System, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.