Shop LYLE
See all product information
Create Account
No Trespassing This Property Protected by Video, 18 in x 12 in, Aluminum, T1-1084-EG_12x18
- Mfr # T1-1084-EG_12x18
- Zoro # G5799857
product price:Â
$
28.89
/ea
Key Features
Legend
No Trespassing This Property Protected by Video
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1084-EG_12x18
- Zoro #
- G5799857
- UPC #
- 849362003317
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 12 in
- Thickness
- 0.063 in
- Mounting Hole Dia.
- 0.375 in
- Depth
- 63/1000 in
Description
Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.