Shop LYLE
See all product information
Create Account
24 Hrs A Day Video Cam Surveillance No Trespassing, 18 in x 12 in, Aluminum, T1-1080-HI_12x18
- Mfr # T1-1080-HI_12x18
- Zoro # G5214194
product price:Â
$
24.39
/ea
Key Features
Legend
24 Hrs A Day Video Cam Surveillance No Trespassing
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1080-HI_12x18
- Zoro #
- G5214194
- UPC #
- 849362003164
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 12 in
- Thickness
- 0.063 in
Description
Property Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.