Shop LYLE
See all product information
Create Account
WarningThis Property Protected No Dumping, 18 in x 12 in, Aluminum, T1-1092-HI_12x18
- Mfr # T1-1092-HI_12x18
- Zoro # G5214334
product price:Â
$
26.29
/ea
Key Features
Legend
This Property Protected No Dumping
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1092-HI_12x18
- Zoro #
- G5214334
- UPC #
- 849362003645
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 12 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Protected No Dumping, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.