Shop LYLE

No Trespassing, This Property Protected by Video, 18 in x 12 in, Aluminum, T1-1074-HI_12x18

  • Mfr # T1-1074-HI_12x18
  • Zoro # G5214167

product price: 
$
27.99
/ea

Key Features

Legend
No Trespassing This Property Protected by Video
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.063 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1074-HI_12x18
Zoro #
G5214167
UPC #
849362002921
Country of Origin
United States
Item
Property Sign
Legend
No Trespassing This Property Protected by Video
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Red, White
Mounting Style
Post
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header
No Header
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
Legend Color
Black, White
Sign Legend Color
Black, White
Legend/Background Color
Red/Black/White
Subject Matter
Trespassing & Property
Printed Language
English
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Red, White
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted
Glow In The Dark
No
Sign Header Style
Text
Sign Header
No Trespassing
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Mirror Print
No
Metal Detectable
Yes
Number of Printed Sides
1
Sign Header Background Color
Red
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Graffiti Resistant
Yes
Write on Surface
No
Product Type
Reflective No Trespassing Sign

Description

Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews