Radiation Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, LCU1-0012-NA_7x10

  • Mfr # LCU1-0012-NA_7x10

  • Zoro # G6039761


product price:  $6.55
/ea

Key Features

Header
Caution
Legend
X-Ray Radiation
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0012-NA_7x10
Zoro #
G6039761
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Header Background Color
Purple
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Purple
Sign Legend Text Color
Purple
Mounting Pattern
4 Corner
Sign Header Background Color
Purple
Number of Printed Sides
1
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Abrasion Resistant
No
Legend Pictogram Description
Radiation
Sign Legend
X-Ray Radiation
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Legend Pictogram ID
PRAD-14
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray Radiation, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products