Shop LYLE

Recyclable Plastic Only, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U1-1061-RD_14X10

  • Mfr # U1-1061-RD_14X10
  • Zoro # G2901495

product price: 
$
10.79
/ea

Key Features

Legend
Recyclable Plastic Only
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1061-RD_14X10
Zoro #
G2901495
UPC #
849362010902
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Recycling Sign
Legend
Recyclable Plastic Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Background Color
White
Legend Style
Symbol and Text
Header
No Header
Legend Color
Green
Material
Reflective Decal
Legend/Background Color
Green/White
Standards
OSHA
Subject Matter
Recycling
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram Description
Recycle
Includes Mounting Hardware
No
Legend Pictogram ID
PRCY-01
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend
Recyclable Plastic Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Product Type
Recycling Sign
Shell Material
Reflective Decal

Description

Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.