Shop LYLE

Deposit Recyclables Here, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U1-1066-RD_10X7

  • Mfr # U1-1066-RD_10X7
  • Zoro # G2901468

product price: 
$
7.59
/ea

Key Features

Legend
Deposit Recyclables Here
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1066-RD_10X7
Zoro #
G2901468
UPC #
849362011190
Country of Origin
United States
Item
Recycling Sign
Legend
Deposit Recyclables Here
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Language
English
Background Color
White
ANSI Compliant
Yes
Material
Reflective Decal
Subject Matter
Recycling
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Green
Standards
OSHA
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Green/White
Printed Language
English
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Legend Pictogram Description
Down Arrow
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-86
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend
Deposit Recyclables Here
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
No Header
Product Type
Recycling Sign
Shell Material
Reflective Decal

Description

Recycling Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Deposit Recyclables Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.