Refl Decal Danger Face Shield, 10"x7"

  • Mfr # LCU4-0528-RD_10X7

  • Zoro # G9349509


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Face Shield Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0528-RD_10X7
Zoro #
G9349509
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Danger Reflective Label
Header
Danger
Legend
Face Shield Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Abrasion Resistant
No
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Face Shield Required In This Area
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Style
Text
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Face Mask Danger Reflective Label

Description

Face Mask Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products