Reflective Cleaning Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0198-RA_10X7

  • Mfr # LCU5-0198-RA_10X7

  • Zoro # G8858501


product price:  $8.65
/ea

Key Features

Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0198-RA_10X7
Zoro #
G8858501
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Cleaning Notice Sign
Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Legend
Efficiency Requires Cleanliness And Order
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Cleaning Notice Sign

Description

Reflective Cleaning Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.