Shop LYLE

Reserved Parking Sign, 18" x 12, T1-1204-DG_12x18

  • Mfr # T1-1204-DG_12x18
  • Zoro # G5180277

product price: 
$
30.49
/ea

Key Features

Header
No Header
Legend
Reserved For
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1204-DG_12x18
Zoro #
G5180277
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved For
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
White
ANSI Compliant
No
Header Legend Color
White
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
Sign Legend Color
Green
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Average Outdoor Durability
8 to 10 yr.
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Legend
Reserved For
Sign Header
No Header
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Material Properties
Roll Up

Description

Reserved Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews