Shop LYLE

Resident Parking Sign, 18" x 12, T1-1034-DG_12x18

  • Mfr # T1-1034-DG_12x18
  • Zoro # G5225908

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Resident Parking Only, Violators Will Be Towed
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1034-DG_12x18
Zoro #
G5225908
UPC #
-
Country of Origin
United States
Item
Resident Parking Sign
Header
No Header
Legend
Resident Parking Only, Violators Will Be Towed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
No
Header Background Color
White
Symbol
Tow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Number of Printed Sides
1
Average Outdoor Durability
8 to 10 yr.
MUTCD Compliant Sign
No
Sign Legend
Resident Parking Only, Violators Will Be Towed
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Material Properties
Roll Up

Description

Resident & Tennant Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews