Resident Parking Sign, 18" x 12, T1-1034-HI_12x18

  • Mfr # T1-1034-HI_12x18

  • Zoro # G5468653


product price:  $19.69
/ea

Key Features

Header
No Header
Legend
Resident Parking Only Violators Will Be Towed
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1034-HI_12x18
Zoro #
G5468653
UPC #
849362001320
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Resident Parking Sign
Header
No Header
Legend
Resident Parking Only Violators Will Be Towed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Green/White
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Parking
Legend Color
Green
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Legend Style
Symbol and Text
Symbol
Car Being Towed Pictogram
Material
Aluminum
Sign Legend Color
Green
Sign Legend Text Color
Green
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Sign Properties
Rigid
Sign Legend
Resident Parking Only Violators Will Be Towed
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
Material Properties
Roll Up

Description

Resident & Tennant Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.