Shop LYLE

Restriction Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1697-EG_18x12

  • Mfr # T1-1697-EG_18x12
  • Zoro # G5180119

product price: 
$
17.69
/ea

Key Features

Header
No Admittance
Legend
No Admittance Authorized Personnel Only In Dumpster
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1697-EG_18x12
Zoro #
G5180119
UPC #
-
Country of Origin
United States
Item
Restriction Sign
Header
No Admittance
Legend
No Admittance Authorized Personnel Only In Dumpster
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Symbol
None
Legend Style
Text
OSHA Compliant
No
Header Background Color
Red
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Style
Text
Sign Mounting Location
Post, Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
2 Center
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Sign Header
No Admittance
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend
Authorized Personnel Only In Dumpster
Product Type
Reflective No Admittance No Admittance Sign

Description

Restriction Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only In Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.