Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1208-RD_14X10

  • Mfr # U7-1208-RD_14X10

  • Zoro # G2735665


product price:  $6.39
/ea

Key Features

Header
No Header
Legend
Safety First Is Our Responsibility Each And Every One Of Us
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1208-RD_14X10
Zoro #
G2735665
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Is Our Responsibility Each And Every One Of Us
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Safety Incentive and Motivational
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Legend Color
Black, White
Double-Sided
No
Legend/Background Color
Black/Green on White
Background Color
Green, White
Legend Color
Black, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
Corrosion Resistant
No
Sign Legend
Is Our Responsibility Each And Every One Of Us
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Header
Safety First
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Is Our Responsibility Each And Every One Of Us, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.