Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1246-RD_14X10

  • Mfr # U7-1246-RD_14X10

  • Zoro # G2735069


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
No Header
Legend
Safety First Safety Starts Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1246-RD_14X10
Zoro #
G2735069
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Safety Starts Here
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Safety Incentive and Motivational
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Legend Style
Text
Background Color
Green, White
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Color
Black, White
Material
Vinyl
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Abrasion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Safety First
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Green
Chemical Resistant
No
Sign Header Text Color
White
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend
Safety Starts Here
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.