Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1252-RD_14X10

  • Mfr # U7-1252-RD_14X10

  • Zoro # G2734971


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
No Header
Legend
Safety First The Safe Way Is The Best Way
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1252-RD_14X10
Zoro #
G2734971
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First The Safe Way Is The Best Way
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
ANSI Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
Background Color
Green, White
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Material
Vinyl
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend
The Safe Way Is The Best Way
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Safety First
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Safe Way Is The Best Way, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.