Safety First Please Do Not Spit On The Floor, 10 in x 14 in, Reflective Sheeting, U7-1224-RD_14X10

  • Mfr # U7-1224-RD_14X10

  • Zoro # G2735400


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1224-RD_14X10
Zoro #
G2735400
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
Header
No Header
Background Color
Green, White
Subject Matter
Cleaning & Maintenance
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Legend Color
Black, White
Material
Vinyl
Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Mirror Print
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Green
Sign Header
Safety First
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
Please Do Not Spit On The Floor
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Spit On The Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.