Safety First Safety Shower And Eyewash Station, 5 in x 7 in, Reflective Sheeting, U7-1245-RD_7X5

  • Mfr # U7-1245-RD_7X5

  • Zoro # G2735096


product price:  $4.39
/ea

Key Features

Legend
Safety First Safety Shower And Eyewash Station
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1245-RD_7X5
Zoro #
G2735096
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Safety Shower And Eyewash Station
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Subject Matter
Eyewash & Shower
Sign Background Color
Green, White
Legend Color
Black, White
Legend Style
Text
Header
No Header
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Background Color
Green, White
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header
Safety First
Adhesive Type
Acrylic
Sign Legend
Safety Shower And Eyewash Station
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Green
Mirror Print
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.