Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1289-NP_14X10

  • Mfr # U7-1289-NP_14X10

  • Zoro # G4704318


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Think
Legend
Conserve Energy
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1289-NP_14X10
Zoro #
G4704318
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Think
Legend
Conserve Energy
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Think
Material Properties
Flexible
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Conserve Energy
Includes Mounting Hardware
No
Sign Header Background Color
Green

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conserve Energy, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.