Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1352-NP_14X10

  • Mfr # U7-1352-NP_14X10

  • Zoro # G4703791


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Think
Legend
Your Safety Comes First
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1352-NP_14X10
Zoro #
G4703791
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Your Safety Comes First
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header
Think
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Legend
Your Safety Comes First
Number of Printed Sides
1
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Your Safety Comes First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.