Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1068-RD_14X10

  • Mfr # U4-1068-RD_14X10

  • Zoro # G2726267


product price:  $6.39
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1068-RD_14X10
Zoro #
G2726267
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Automatic Equipment Will Start Without Warning
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Mounting Style
Adhesive
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Machine and Operational
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mirror Print
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Adhesive Type
Acrylic
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Glow In The Dark
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Automatic Equipment Will Start Without Warning
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment Will Start Without Warning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products