Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1145-RD_14X10

  • Mfr # U4-1145-RD_14X10

  • Zoro # G2724928


product price:  $6.39
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1145-RD_14X10
Zoro #
G2724928
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Confined Space
Double-Sided
No
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Mirror Print
No
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lock-Out And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.