Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1187-RD_14X10

  • Mfr # U4-1187-RD_14X10

  • Zoro # G2724270


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1187-RD_14X10
Zoro #
G2724270
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Subject Matter
Machine Guarding
Mounting Style
Adhesive
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend
Do Not Operate Machine Without Guards In Place
Sign Header
Caution
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products