Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1207-RD_14X10

  • Mfr # U4-1207-RD_14X10

  • Zoro # G2723911


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Do Not Touch Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1207-RD_14X10
Zoro #
G2723911
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Do Not Touch Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Language
English
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Caution
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Legend
Do Not Touch Hot
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow In The Dark
No
Chemical Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Metal Detectable
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Touch Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products