Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1382-RD_14X10

  • Mfr # U4-1382-RD_14X10

  • Zoro # G2721656


product price:  $6.69
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1382-RD_14X10
Zoro #
G2721656
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Double-Sided
No
Language
English
Header Background Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Corrosion Resistant
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products