Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1460-RD_14X10

  • Mfr # U4-1460-RD_14X10

  • Zoro # G2720956


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1460-RD_14X10
Zoro #
G2720956
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Guard In Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
black
Legend Style
Text
Legend/Background Color
Black/Yellow
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Subject Matter
Machine Guarding
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Legend
Keep Guard In Place
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header
Caution
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Guard In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.