Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1581-RD_14X10

  • Mfr # U4-1581-RD_14X10

  • Zoro # G1812819


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
Oxidizer
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1581-RD_14X10
Zoro #
G1812819
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Oxidizer
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Subject Matter
Chemical and Hazardous Materials
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Background Color
Yellow
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend
Oxidizer
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Header
Caution
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxidizer, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.