Shop LYLE

Caution, All Storage Must Be 18 Inches Below Sprinklers, 10 in x 14 in, Aluminum, U4-1048-RA_14X10

  • Mfr # U4-1048-RA_14X10
  • Zoro # G9639025

product price: 
$
11.45
/ea

Key Features

Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1048-RA_14X10
Zoro #
G9639025
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Header
Caution
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header
Caution
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Product Type
Danger Sign
Shell Material
Aluminum

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.