Shop LYLE

Do Not Deposit Feminine Hygiene Products In Toilet., 10 x 14, Reflective Sheeting, U1-1051-RD_14X10

  • Mfr # U1-1051-RD_14X10
  • Zoro # G2108681

product price: 
$
8.15
/ea

Key Features

Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1051-RD_14X10
Zoro #
G2108681
UPC #
849362010117
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Blue, White
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Material
Reflective Decal
Background Color
Blue, White
ANSI Compliant
Yes
Sign Background Color
Blue, White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Blue/White
Legend Style
Text
Sign Legend Text Color
Blue, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Blue, White
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Product Type
Safety Sign
Shell Material
Reflective Decal

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.