Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10

  • Mfr # U4-1114-RD_14X10
  • Zoro # G1813640
product price: 
$
8.59
/ea

Key Features

Header
Caution
Legend
Chemical Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1114-RD_14X10
Zoro #
G1813640
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Language
English
Background Color
Yellow
Legend Color
Black
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Chemical Storage Area
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Subject Matter
Chemical and Hazardous Materials
Standards
ANSI Z53.1-1967 OSHA 1910.145
Shell Material
Vinyl

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.