Shop LYLE

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, Spanish, U1-1026-RA_10X14

  • Mfr # U1-1026-RA_10X14
  • Zoro # G9706767

product price: 
$
12.39
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1026-RA_10X14
Zoro #
G9706767
UPC #
849362007124
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Slip, Trip, & Falls
Double-Sided
No
Legend/Background Color
Black and Blue/White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English, Spanish
Standards
ANSI Z535-2006 OSHA 1910.145
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
Surface
Background Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header
No Header
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535-2006
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Safety Sign
Shell Material
Aluminum

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.