Shop LYLE
See all product information
Create Account
No Admittance/Prohibida La Entrada, 10 in W x 14 in H, Vertical Rectangle, Aluminum
- Mfr # U1-1041-RA_10X14
- Zoro # G9085282
product price:Â
$
12.69
/ea
Key Features
Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1-1041-RA_10X14
- Zoro #
- G9085282
- UPC #
- 849362008800
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.04 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 1/25 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.