Shop LYLE

Safety Sign, 14 in x 10 in, Aluminum

  • Mfr # U1-1021-RA_10X14
  • Zoro # G9706803

product price: 
$
13.39
/ea

Key Features

Sign Material
Aluminum
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
10 in
Thickness
0.04 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1021-RA_10X14
Zoro #
G9706803
UPC #
849362006479
Country of Origin
United States
Item
Safety Sign
Sign Material
Aluminum
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Material
Aluminum
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Red
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
Yes
Application
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535-2006
Legend Pictogram Description
Fire, Stairs
Chemical Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-58
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Material Properties
Rigid
Product Type
Safety Sign
Language
English
Shell Material
Aluminum

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.