Shop LYLE
See all product information
Create Account
Do Not Deposit Feminine Hygiene Products In Toilet., 5 x 7, Reflective Sheeting, U1-1051-RD_7X5
- Mfr # U1-1051-RD_7X5
- Zoro # G6081074
product price:Â
$
4.25
/ea
Key Features
Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1-1051-RD_7X5
- Zoro #
- G6081074
- UPC #
- 849362010124
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.