Safety Sign, 8 in H, 8 in W, L-Shape Projection, English, LCFL-0013-RA_8x8

  • Mfr # LCFL-0013-RA_8x8

  • Zoro # G5268599


product price:  $12.59
/ea

Key Features

Header
No Header
Legend
No Smoking (w Sym)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCFL-0013-RA_8x8
Zoro #
G5268599
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking (w Sym)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Green
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Red
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Number of Printed Sides
2
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Smoking
Sign Legend Background Color
White
Metal Detectable
Yes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.