Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1092-RD_14X10
  • Zoro # G2725865
product price: 
$
5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Body Harness And Lifeline Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1092-RD_14X10
Zoro #
G2725865
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Body Harness And Lifeline Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Language
English
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend
Body Harness And Lifeline Required
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Product Type
Caution Sign
Shell Material
Vinyl

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness And Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products