Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English
- Mfr # U4-1108-RD_5X7
- Zoro # G2725460
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 Min
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U4-1108-RD_5X7
- Zoro #
- G2725460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min., Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.